Shop All Drywall Screws
Buildright
Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 838 PK
Mfr # 08853
Zoro # G402517196
original price:
$50.35
5% off
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- Screw Size #8
- Fastener Length 1-1/4 in
- Material Steel
- Finish Gray Ceramic Coating
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildright
- MFR # 08853
- Zoro # G402517196
- UPC # 738287088533
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Diameter | #8 |
Length 1 | 1-1/4" |
Details
Head Type | Wafer |
Drive | Phillips |
Material | Steel |
Finish | Gray Ceramic Coating |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Cement Board Screw |
Head Style | Wafer (#2 Phillips Bit) |
Tip Type | Drilling |
Description
Biting threads and a large head make this screw ideal for use in cement board applications.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07150.050.0175)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L (24L129)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 15/32 in Dia., Zinc Alloy, Plain (901420-20-PK1000)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650524)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 812 PK (53984)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 838 PK (54959)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 282 PK (53982)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 178 PK (54794)
- BUILDRIGHT Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 53 PK (52624)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 191 PK (08089)
- MIDWEST FASTENER Drywall Screw, #6 x 2 in, Steel, Flat Head Square Drive, 35 PK (30865)
- Buildright Drywall Screws