Shop All Drywall Screws
Buildright
Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 784 PK
Mfr # 08849
Zoro # G902517276
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Pointed Tip
- Screw Size #8
- Fastener Length 1-1/4 in
- Material Steel
- Finish Gray Ceramic Coating
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildright
- MFR # 08849
- Zoro # G902517276
- UPC # 738287088496
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Diameter | #8 |
Length 1 | 1-1/4" |
Details
Head Type | Wafer |
Drive | Phillips |
Material | Steel |
Finish | Gray Ceramic Coating |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Cement Board Screw |
Head Style | Wafer (#2 Phillips Bit) |
Tip Type | Pointed |
Description
Biting threads and a large head make this screw ideal for use in cement board applications.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0125)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02275-PWR)
- ZORO SELECT M6-1.00 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFD060600-025P2)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0189)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1041 PK (53970)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 32 PK (52627)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 191 PK (08089)
- BUILDRIGHT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 38 PK (52636)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Square Drive, 5000 PK (07433)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 275 PK (07721)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1020 PK (53976)
- Buildright Drywall Screws