Shop All Drywall Screws
Buildright
Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 168 PK
Mfr # 08851
Zoro # G802517949
original price:
$10.19
9% off
new price: $9.19
/pk 168, $0.05/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- Screw Size #8
- Fastener Length 1-1/4 in
- Material Steel
- Finish Gray Ceramic Coating
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 08851
- Zoro # G802517949
- UPC # 738287088519
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Diameter | #8 |
Length 1 | 1-1/4" |
Details
Head Type | Wafer |
Drive | Phillips |
Material | Steel |
Finish | Gray Ceramic Coating |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Cement Board Screw |
Head Style | Wafer (#2 Phillips Bit) |
Tip Type | Drilling |
Description
Biting threads and a large head make this screw ideal for use in cement board applications.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #7 x 1-3/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.015.0175)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (1GTL3)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , 18-8 Stainless Steel Plain Finish, 10 PK (WASB#0W8)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK25 (M51500.080.0070)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 32 PK (52627)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 284 PK (08087)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 1375 PK (07727)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 679 PK (53979)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 500 PK (08108)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 282 PK (53982)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 965 PK (07717)
- Buildright Drywall Screws