Shop All Drywall Screws
Buildright
Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK
Mfr # 03579
Zoro # G202517723
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildright
- MFR # 03579
- Zoro # G202517723
- UPC # 738287035797
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Diameter | #6 |
Length 1 | 2" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Type | Drywall Screw |
Head Style | Bugle (#2 Phillips Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/4 in Inside Dia (33342)
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 1/4 in Leg L, Steel, 1000 PK (TRA704T)
- ZORO SELECT Self Threading Lock Nut, #8-32, Nylon, Grade 6, Plain, 15/64 in Ht, 25 PK (0700832LN)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade A, Plain Finish (U20200.100.3600)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 1375 PK (07727)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 812 PK (53984)
- BUILDRIGHT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 1368 PK (54798)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 521 PK (53986)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Square Drive, 245 PK (08840)
- BUILDRIGHT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 38 PK (50949)
- MIDWEST FASTENER Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Square Drive, 40 PK (30904)
- Buildright Drywall Screws