Shop All Drywall Screws
Buildright
Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 835 PK
Mfr # 08098
Zoro # G102518790
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
- System of Measurement Inch
- Type Drywall Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildright
- MFR # 08098
- Zoro # G102518790
- UPC # 738287080988
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2-1/4 in |
Diameter | #6 |
Length 1 | 2-1/4" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Drywall Screw |
Thread Type | Fine |
Head Style | Bugle (#2 Phillips Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03175)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx3" L, PK10 (2UJP5)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01210.031.0150)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07230.019.0150)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 167 PK (08090)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 500 PK (08108)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 32 PK (50950)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1041 PK (53970)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 1375 PK (07727)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 282 PK (07708)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302178)
- Buildright Drywall Screws