Shop All Drywall Screws
Buildright
Drywall Screw, #6 x 1 in, Steel, Trim Head Square Drive, 357 PK
Mfr # 08839
Zoro # G202517426
original price:
$7.59
9% off
new price: $6.85
/pk 357, $0.02/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 08839
- Zoro # G202517426
- UPC # 738287088397
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Diameter | #6 |
Length 1 | 1" |
Details
Head Type | Trim |
Drive | Square |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Type | Drywall Screw |
Head Style | Trim (#1 Square Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37183.043.0001)
- L.H. DOTTIE Screw Anchor, 1-1/4" L, Carbon Steel (WTKHX)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.025.0062)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia (65783)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Square Drive, 245 PK (08840)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 181 PK (08841)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 570 PK (53980)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 254 PK (54792)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 95 PK (07712)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 230 PK (07709)
- BUILDRIGHT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 38 PK (52636)
- Buildright Drywall Screws