Shop All Drywall Screws
Buildright
Drywall Screw, #6 x 1 in, Steel, Flat Head Square Drive, 344 PK
Mfr # 07720
Zoro # G902516699
product price: $4.79
/pk 344, $0.01/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 07720
- Zoro # G902516699
- UPC # 738287077209
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Diameter | #6 |
Length 1 | 1" |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Type | Drywall Screw |
Head Style | Bugle (#2 Square Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.019.0075)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Black Oxide, 63/64 in Ht (U11095.100.0001)
- ZORO SELECT Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M04170.080.0016)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0700)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 97 PK (07725)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 1375 PK (07727)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1020 PK (53976)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (06807)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1041 PK (53970)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 2500 PK (07436)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive, 1290 PK (114ZSDS5)
- Buildright Drywall Screws