Shop All Drywall Screws
Buildright
Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1020 PK
Mfr # 53976
Zoro # G802519622
product price: $18.29
/pk 1020, $0.02/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
- System of Measurement Inch
- Type Drywall Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 53976
- Zoro # G802519622
- UPC # 738287539769
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Diameter | #6 |
Length 1 | 1" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Drywall Screw |
Thread Type | Coarse |
Head Style | Bugle (#2 Phillips Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07410.037.0075)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (34985)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 9" L, Carbon Steel Zinc Plated, 10 PK (7463SD1-PWR)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 9/16 in L, 13/32 in Dia., Brass, Plain, 25 PK (370-4-BR)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 301 PK (54790)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 178 PK (54794)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 213 PK (54793)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 2500 PK (07436)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (06802)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 227 PK (08088)
- KANEBRIDGE Drywall Screw, #8 x 1-5/8 in, Bugle Head Square Drive (0826CQG)
- Buildright Drywall Screws