Shop All Drywall Screws
Buildright
Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Square Drive, 245 PK
Mfr # 08840
Zoro # G902517627
product price: $7.29
/pk 245, $0.03/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
- System of Measurement Inch
- Type Drywall Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 08840
- Zoro # G902517627
- UPC # 738287088403
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Diameter | #6 |
Length 1 | 1-5/8" |
Details
Head Type | Trim |
Drive | Square |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Drywall Screw |
Thread Type | Fine |
Head Style | Trim (#1 Square Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07410.019.0100)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-25/64 in L, Aluminum Body, 250 PK (5ZKZ4)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38442)
- ZORO SELECT Push Nut, Bolt Retention, Steel, #8, PK100 (4HFU9)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 181 PK (08841)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Trim Head Square Drive, 357 PK (08839)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 95 PK (07712)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1670 PK (07713)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1410 PK (07715)
- BUILDRIGHT Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 130 PK (08848)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0112)
- Buildright Drywall Screws