Shop All Drywall Screws
Buildright
Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 1375 PK
Mfr # 07727
Zoro # G902516996
product price: $20.59
/pk 1375, $0.01/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
- System of Measurement Inch
- Type Drywall Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 07727
- Zoro # G902516996
- UPC # 738287077278
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Diameter | #6 |
Length 1 | 1-1/4" |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Drywall Screw |
Thread Type | Coarse |
Head Style | Bugle (#2 Square Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Class 10.9, M6 Hex Head Cap Screw, Galvanized Steel, 60 mm L (K0870.506X60)
- ZORO SELECT Self Threading Lock Nut, #8-32, Nylon, Grade 6, Plain, 15/64 in Ht, 25 PK (0700832SLN)
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Phillips Drive, 200 PK (U31305.013.0200)
- ITW Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Truss Head Phillips Drive, 260 PK (21520)
- BUILDRIGHT Drywall Screw, #10 x 4 in, Steel, Flat Head Square Drive, 800 PK (07735)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 2000 PK (07437)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Square Drive, 197 PK (07723)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 437 PK (54803)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 965 PK (07717)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 32 PK (52627)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 200 PK (U31306.016.0300)
- Buildright Drywall Screws