Shop All Drywall Screws
Buildright
Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 812 PK
Mfr # 53984
Zoro # G802525555
product price: $16.69
/pk 812, $0.02/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Zinc Yellow
- System of Measurement Inch
- Type All Purpose Screw
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 53984
- Zoro # G802525555
- UPC # 738287539844
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Diameter | #6 |
Length 1 | 1-1/4" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Item | Drywall Screw |
System of Measurement | Inch |
Type | All Purpose Screw |
Thread Type | Coarse |
Head Style | Bugle (Phillips) |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 11.50 ga (6HGC5)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK (MPB3394S)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (U01200.031.0550)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 272 PK (53988)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 32 PK (52637)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 521 PK (53986)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 227 PK (08088)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 334 PK (07706)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 84 PK (54796)
- ZORO SELECT Drywall Screw, M4.2 x 41/64 in, Steel, Trim Head Phillips Drive, 100 PK (5ZDP2)
- Buildright Drywall Screws