Shop All Drywall Screws
Buildright
Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 38 PK
Mfr # 52636
Zoro # G802523483
product price: $10.15
/pk 38, $0.27/ea
Sold in multiples of 2 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Zinc Yellow
- System of Measurement Inch
- Thread Type Coarse
- Type All Purpose Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 52636
- Zoro # G802523483
- UPC # 738287526363
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5 in |
Diameter | #10 |
Length 1 | 5" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Type | All Purpose Screw |
Head Style | Bugle (Phillips) |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 100 PK (M07000.060.0045)
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel (319-4)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04360.075.0600)
- ZORO SELECT Machine Screw Nut, #10-24, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401024HN)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 812 PK (53984)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 521 PK (53986)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 32 PK (52637)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 301 PK (54790)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 227 PK (08088)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1410 PK (07715)
- SENCO Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 1000 PK (06A162P)
- Buildright Drywall Screws