Shop All Drywall Screws
Buildright
Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 38 PK
Mfr # 50949
Zoro # G802516799
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Type Drywall Screw
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildright
- MFR # 50949
- Zoro # G802516799
- UPC # 738287509496
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5 in |
Diameter | #10 |
Length 1 | 5" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Drywall Screw |
Thread Type | Fine |
Head Style | Bugle (Phillips) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Brl Lg, Poly/Nylon Black, 25 PK (74783)
- STANLEY Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Steel Body, 100 PK (PSS44-1B)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Cotterless Hitch Pins 6PK (930104)
- MTD Nut-Flange Lock (712-04217)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 191 PK (08089)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 955 PK (08097)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 167 PK (08090)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 8000 PK (07397)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 282 PK (07708)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (06803)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (158DWS25BK)
- Buildright Drywall Screws