Shop All Drywall Screws
Buildright
Drywall Screw, #10 x 4-1/2 in, Steel, Flat Head Phillips Drive, 210 PK
Mfr # 08102
Zoro # G202518706
product price: $24.65
/pk 210, $0.12/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Thread Type Fine
- Type Drywall Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 08102
- Zoro # G202518706
- UPC # 738287081022
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4-1/2 in |
Diameter | #10 |
Length 1 | 4-1/2" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Type | Drywall Screw |
Head Style | Bugle (Phillips) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 1" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 8PK (35261)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0032)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 2, Hot Dipped Galvanized, 7/32 in Ht, 50 PK (U08111.025.0001)
- NATIONAL HARDWARE Round U-Bolt, 1/2", 3 in Wd, 5-1/2 in Ht, Zinc Plated Steel (N347-807)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1410 PK (07715)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 812 PK (53984)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 838 PK (54959)
- BUILDRIGHT Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 130 PK (08848)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 1375 PK (07727)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 178 PK (54794)
- MIDWEST FASTENER Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 35 PK (30624)
- Buildright Drywall Screws