Shop All Deck Screws
Buildright
Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 94 PK
Mfr # 07741
Zoro # G402517370
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Dacrotized
- Application Exterior
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildright
- MFR # 07741
- Zoro # G402517370
- UPC # 738287077414
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter 1 | #8 |
Length 1 | 3" |
Diameter 2 | 5/16" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Dacrotized |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | Bugle (#2 Square Bit) |
Point Type | Sharp |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Torx Drive (116847)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Phillips Drive, 215 PK (PTN312S5)
- AZTEC LIFTING HARDWARE Eye Bolt 1/2", 8 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (NPP128)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 25 mm L (3219PK)
- BUILDRIGHT Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Square Drive, 275 PK (07737)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Square Drive, 2500 PK (07456)
- BUILDRIGHT Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Square Drive, 8000 PK (07452)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 255 PK (07920)
- BUILDRIGHT Deck Screw, #10 x 6 in, Steel, Flat Head, Phillips Drive, 33 PK (53841)
- BUILDRIGHT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 227 PK (07908)
- CSH Deck Screw, #7 x 1-1/2 in, Steel, Washer Head, Square Drive, 7000 PK (0.RWSHL07112P17)
- Buildright Deck Screws