Shop All Deck Screws
Buildright
Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 90 PK
Mfr # 09227
Zoro # G402514805
product price: $8.19
/pk 90, $0.09/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Green XL1500
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09227
- Zoro # G402514805
- UPC # 738287092271
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter 1 | #8 |
Diameter 2 | 11/32" |
Length 1 | 3" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Green XL1500 |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Point Type | Type 17 |
Head Style | Bugle (# 2 Square Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 55 PK (673564-55)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 45 mm Length, 15 PK (UST184118)
- G.L. HUYETT Bridge Pin .177 x 3-3/4 SS PL (BPS-208/D)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 12 PK (63305)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 500 PK (09385)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 450 PK (09241)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Square Drive, 143 PK (09215)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 48 PK (55004)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 450 PK (09170)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Phillips Drive, 715 PK (53872)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 4000 PK (51189)
- Buildright Deck Screws