Shop All Deck Screws
Buildright
Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 450 PK
Mfr # 09196
Zoro # G202514524
product price: $41.39
/pk 450, $0.09/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Silver Ruspert
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09196
- Zoro # G202514524
- UPC # 738287091960
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter 1 | #8 |
Diameter 2 | 11/32" |
Length 1 | 3" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Silver Ruspert |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Point Type | Type 17 |
Head Style | Bugle (#2 Square Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01062.050.0400)
- SENCO Common Nail, 1-1/2 in L, 18 ga, 800 PK (A201509)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9187-BEV)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 5" L, 410 Stainless Steel Zinc Plated, 40 PK (SLDT-3850)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 50 PK (09184)
- BUILDRIGHT Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 837 PK (07916)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Square Drive, 3500 PK (53858)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 450 PK (09210)
- BUILDRIGHT Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 1375 PK (07914)
- BUILDRIGHT Deck Screw, #8 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 189 PK (54999)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 2000 PK (53846)
- Buildright Deck Screws