Shop All Deck Screws
Buildright
Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 439 PK
Mfr # 53696
Zoro # G502517614
product price: $35.29
/pk 439, $0.08/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Tan Ruspert
- Application Exterior
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 53696
- Zoro # G502517614
- UPC # 738287536966
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter 1 | #8 |
Diameter 2 | 5/16" |
Length 1 | 3" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Tan Ruspert |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Point Type | Type 17 |
Head Style | 6 Nibs Bugle (#2 Square Bit) |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (U08210.050.0200)
- ZORO SELECT M2-0.40 x 5 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.020.0005)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 3500 PK (SDZ101104)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0425)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 89 PK (53867)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 2000 PK (53860)
- BUILDRIGHT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Square Drive, 221 PK (53863)
- BUILDRIGHT Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Square Drive, 580 PK (09154)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 280 PK (53875)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, 316 Stainless Steel, Flat Head, Square Drive, 316 PK (54025)
- STARBORN Deck Screw, #10 x 2-1/2 in, Flat Head, Torx Drive (PXDTBT10250)
- Buildright Deck Screws