Shop All Deck Screws
Buildright
Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Square Drive, 109 PK
Mfr # 07740
Zoro # G802517581
product price: $6.89
/pk 109, $0.06/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Dacrotized
- Application Exterior
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 07740
- Zoro # G802517581
- UPC # 738287077407
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Diameter 1 | #8 |
Length 1 | 2-1/2" |
Diameter 2 | 5/16" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Dacrotized |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | Bugle (#2 Square Bit) |
Point Type | Sharp |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 10 PK (79784)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Clear (200C72172)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U04100.043.0175)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U04160.025.0100)
- BUILDRIGHT Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Square Drive, 8000 PK (07452)
- BUILDRIGHT Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 1675 PK (07746)
- BUILDRIGHT Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 190 PK (07739)
- BUILDRIGHT Deck Screw, #10 x 3 in, Stainless Steel, Flat Head, Phillips Drive, 60 PK (55003)
- BUILDRIGHT Deck Screw, #10 x 6 in, Steel, Flat Head, Phillips Drive, 33 PK (53841)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 90 PK (09203)
- ZORO SELECT Deck Screw, #12 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 500 PK (12487DQG188)
- Buildright Deck Screws