Shop All Deck Screws
Buildright
Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Square Drive, 105 PK
Mfr # 09224
Zoro # G302514783
product price: $7.39
/pk 105, $0.07/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Green XL1500
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09224
- Zoro # G302514783
- UPC # 738287092240
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Diameter 1 | #8 |
Diameter 2 | 11/32" |
Length 1 | 2-1/2" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Green XL1500 |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Bugle (# 2 Square Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA FASTENER Fully Threaded Stud, 1/2"-13, 3 in, Steel, Grade B7, Fluoropolymer Coated Finish, 4 PK (B7-.5-3)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Galvanized, 10 PK (2812234)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L (A4010060060Z)
- MIDWEST FASTENER Hex Nut, M16-2, Steel, Class 8, Zinc Plated, 5 PK (31008)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Square Drive, 143 PK (09215)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 50 PK (09236)
- BUILDRIGHT Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Square Drive, 180 PK (09214)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 272 PK (53994)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 90 PK (09161)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Phillips Drive, 143 PK (09201)
- GRK FASTENERS Deck Screw, #8 x 2 in (01077)
- Buildright Deck Screws