Shop All Deck Screws
Buildright
Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 525 PK
Mfr # 09209
Zoro # G402515086
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Green Ruspert
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildright
- MFR # 09209
- Zoro # G402515086
- UPC # 738287092097
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Diameter 1 | #8 |
Length 1 | 2-1/2" |
Diameter 2 | 11/32" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Green Ruspert |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Bugle (#2 Phillips Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 5/16x7/8,12000lb, PK5 (U39150.031.0087)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 100 PK (513021G)
- ZORO SELECT Fender Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 50 PK (M38210.120.0001)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.025.0150)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Phillips Drive, 143 PK (09201)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 90 PK (09203)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 450 PK (09210)
- BUILDRIGHT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 227 PK (07908)
- BUILDRIGHT Deck Screw, #8 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 189 PK (54999)
- BUILDRIGHT Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Square Drive, 580 PK (09154)
- ZORO SELECT Deck Screw, #10 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB39)
- Buildright Deck Screws