Shop All Deck Screws
Buildright
Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 525 PK
Mfr # 09169
Zoro # G302515179
original price:
$34.15
5% off
new price: $32.29
/pk 525, $0.06/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Silver Ruspert
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09169
- Zoro # G302515179
- UPC # 738287091694
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Diameter 1 | #8 |
Diameter 2 | 11/32" |
Length 1 | 2-1/2" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Silver Ruspert |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Bugle (#2 Phillips Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 45 mm L (9824PK)
- HHIP 0.261" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0261)
- ZORO SELECT #6-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0037)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 100 PK (M01200.060.0065)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 90 PK (09161)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 450 PK (09170)
- BUILDRIGHT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 220 PK (09156)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 2000 PK (09376)
- BUILDRIGHT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 227 PK (07908)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 525 PK (09209)
- ZORO SELECT Deck Screw, #10 x 1-5/8 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0162)
- Buildright Deck Screws