Shop All Deck Screws
Buildright
Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 2500 PK
Mfr # 09375
Zoro # G402516816
product price: $127.99
/pk 2500, $0.05/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Green Ruspert
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09375
- Zoro # G402516816
- UPC # 738287093759
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Diameter 1 | #8 |
Length 1 | 2-1/2" |
Diameter 2 | 11/32" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Green Ruspert |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Point Type | Type 17 |
Head Style | Bugle (#2 Phillips Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (4743)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 10 PK (329-4IC-PK10)
- ZORO SELECT Double Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 100 PK (3420200)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 6 PK (60568)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Phillips Drive, 143 PK (09201)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 525 PK (09209)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 450 PK (09210)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 255 PK (07920)
- BUILDRIGHT Deck Screw, #10 x 6 in, Steel, Flat Head, Phillips Drive, 33 PK (53841)
- BUILDRIGHT Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Square Drive, 180 PK (09214)
- FASTENMASTER FastenMaster FMHLGM006-50 6 in. Headlok Screw; 50 Pack (129265)
- Buildright Deck Screws