Shop All Deck Screws
Buildright
Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Square Drive, 116 PK
Mfr # 09151
Zoro # G102514006
product price: $18.49
/pk 116, $0.16/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
- Screw Size #7
- Material 18-8 Stainless Steel
- Application Composite Decking
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09151
- Zoro # G102514006
- UPC # 738287091519
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 3 in |
Diameter | #7 |
Length 1 | 3" |
Thread Length | Partial |
Details
Head Type | Trim |
Drive | Square |
Material | 18-8 Stainless Steel |
Application | Composite Decking |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Point Type | Type 17 |
Head Style | Trim (#1 Square Bit) |
Hardness | 305 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 250 PK (AD68BS200)
- ZORO SELECT Lock Nut, 1-1/4"-7, Nylon, Grade 8, Yellow Zinc, 1.125 in Ht, 4 PK (125NS8)
- GRIP-RITE Deck Screw, #10 x 4 in, Flat Head, Torx Drive, 1000 PK (L4STGR1M)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Aluminum, 50 PK (U69315.013.0130)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 450 PK (09196)
- BUILDRIGHT Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 1300 PK (09164)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 439 PK (53696)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (53847)
- BUILDRIGHT Deck Screw, #7 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 130 PK (09159)
- BUILDRIGHT Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (03516)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2500 PK (52500)
- Buildright Deck Screws