Shop All Deck Screws
Buildright
Deck Screw, #7 x 2 in, Steel, Flat Head, Square Drive, 443 PK
Mfr # 54024
Zoro # G502520096
product price: $30.15
/pk 443, $0.07/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Tan Ruspert
- Application Exterior
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 54024
- Zoro # G502520096
- UPC # 738287540246
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2 in |
Diameter | #7 |
Length 1 | 2" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Tan Ruspert |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | 6 Nibs Bugle (#2 Square Bit) |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (77452)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1-1/4 in W, 1-1/4 in H (WWG311250125012)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWIS0370-100P)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 1 in L, Steel Body, 150 PK (350516U.1)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Square Drive, 3500 PK (53858)
- BUILDRIGHT Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 1675 PK (07746)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 50 PK (09236)
- BUILDRIGHT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Square Drive, 221 PK (07738)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 90 PK (09203)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 48 PK (55004)
- MIDWEST FASTENER Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (09085)
- Buildright Deck Screws