Shop All Deck Screws
Buildright
Deck Screw, #7 x 2-1/4 in, 18-8 Stainless Steel, Trim Head, Square Drive, 785 PK
Mfr # 09153
Zoro # G402514072
product price: $105.99
/pk 785, $0.14/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
- Screw Size #7
- Material 18-8 Stainless Steel
- Application Composite Decking
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09153
- Zoro # G402514072
- UPC # 738287091533
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2-1/4 in |
Diameter | #7 |
Length 1 | 2-1/4" |
Thread Length | Partial |
Details
Head Type | Trim |
Drive | Square |
Material | 18-8 Stainless Steel |
Application | Composite Decking |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Trim (#1 Square Bit) |
Point Type | Type 17 |
Hardness | 305 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin, Univ, Stl, 3/8x2 L, PK10 (WWG-CLPUZ-018)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 100 PK (08131)
- ZORO SELECT Pin, Steel 60HRC, 2.5mm dia., PK25 (M39078.025.0008)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 6" L, Steel Yellow Zinc, 10 PK (05689)
- BUILDRIGHT Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Square Drive, 580 PK (09154)
- BUILDRIGHT Deck Screw, #7 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Square Drive, 219 PK (09149)
- BUILDRIGHT Deck Screw, #7 x 2-1/4 in, 18-8 Stainless Steel, Trim Head, Square Drive, 157 PK (09150)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Square Drive, 2500 PK (07456)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 450 PK (09170)
- BUILDRIGHT Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 154 PK (55000)
- DECK PLUS Deck Plus 5022043 Ceramic Deck Screws (5022043)
- Buildright Deck Screws