Shop All Deck Screws
Buildright
Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Square Drive, 220 PK
Mfr # 09213
Zoro # G202515309
product price: $8.19
/pk 220, $0.04/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Green XL1500
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09213
- Zoro # G202515309
- UPC # 738287092134
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-1/4 in |
Diameter 1 | #7 |
Length 1 | 1-1/4" |
Diameter 2 | 11/32" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Green XL1500 |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Point Type | Type 17 |
Head Style | Bugle (# 2 Square Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Rubber 5 PK (34205)
- ZORO SELECT 1/4"-20 x 1-11/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (022520A150)
- MIDWEST FASTENER 3/4"-10 Zinc Plated Steel Coarse Thread Square Nuts 5PK (64494)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 33/64 in L, 14.4 mm Dia., Zinc Alloy, Plain, 25 PK (4ZY10)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Square Drive, 105 PK (09224)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Square Drive, 143 PK (09215)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 90 PK (09227)
- BUILDRIGHT Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 260 PK (09155)
- BUILDRIGHT Deck Screw, #7 x 2-1/4 in, 18-8 Stainless Steel, Trim Head, Square Drive, 785 PK (09153)
- BUILDRIGHT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 325 PK (08563)
- NEWPORT FASTENERS Deck Screw, #14 x 4 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05608-BR-500)
- Buildright Deck Screws