Shop All Deck Screws
Buildright
Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 1100 PK
Mfr # 09206
Zoro # G202515132
product price: $35.79
/pk 1100, $0.03/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Green Ruspert
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09206
- Zoro # G202515132
- UPC # 738287092066
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-1/4 in |
Diameter | #7 |
Length 1 | 1-1/4" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Green Ruspert |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Bugle (#2 Phillips Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Plain Brass Round Head Slotted Drive, 11 PK (61033)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51566.025.0087)
- DRIV-LOK Groove Pin, 1/8" x 7/8", Type E Zinc (GP-0125-0875-E)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 25 PK (U51000.037.0200)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (53847)
- BUILDRIGHT Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 80 PK (08557)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 50 PK (09184)
- BUILDRIGHT Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 260 PK (09155)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 500 PK (07459)
- BUILDRIGHT Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 1675 PK (07746)
- ZORO SELECT Deck Screw, #8 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.016.0250)
- Buildright Deck Screws