Shop All Deck Screws
Buildright
Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 837 PK
Mfr # 07916
Zoro # G802517642
product price: $28.75
/pk 837, $0.03/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Dacrotized
- Application Exterior
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 07916
- Zoro # G802517642
- UPC # 738287079166
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Diameter 1 | #6 |
Length 1 | 2" |
Diameter 2 | 5/16" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | Bugle (#2 Phillips Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 6-40 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (543803-100)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400SAEW)
- SPIROL Dowel Pin Ground Hollow, M12x24mm, LCS PL (DOWGHM-120-024)
- E-Z LOK Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel (450-10)
- BUILDRIGHT Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (03514)
- BUILDRIGHT Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Phillips Drive, 500 PK (07925)
- BUILDRIGHT Deck Screw, #6 x 1 in, Steel, Flat Head, Phillips Drive, 1745 PK (07913)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 450 PK (09170)
- BUILDRIGHT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 65 PK (08558)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Square Drive, 58 PK (07742)
- DAGGERZ Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (DKPD061104)
- Buildright Deck Screws