Shop All Deck Screws
Buildright
Deck Screw, #6 x 1 in, Steel, Flat Head, Phillips Drive, 1745 PK
Mfr # 07913
Zoro # G302517524
product price: $27.19
/pk 1745, $0.02/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Dacrotized
- Application Exterior
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 07913
- Zoro # G302517524
- UPC # 738287079135
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Diameter 1 | #6 |
Diameter 2 | 5/16" |
Length 1 | 1" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | Bugle (#2 Phillips Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/2 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB516)
- ZORO SELECT Clevis Pin, Std, Stl, 3/4x, 4 1/2 L (WWG-CLPZ-249)
- ZORO SELECT Flat Washer, For Screw Size M3.5 , Steel Zinc Plated Finish, 100 PK (M38210.035.0001)
- FASTENATION Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 10 PK (G2X24KVSG)
- BUILDRIGHT Deck Screw, #10 x 6 in, Steel, Flat Head, Phillips Drive, 33 PK (53841)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 51 PK (08164)
- BUILDRIGHT Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 186 PK (07909)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 450 PK (09241)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (53847)
- BUILDRIGHT Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 154 PK (55000)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (51195)
- Buildright Deck Screws