Shop All Deck Screws
Buildright
Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 5000 PK
Mfr # 03515
Zoro # G902518174
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Dacrotized
- Application Wood
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildright
- MFR # 03515
- Zoro # G902518174
- UPC # 738287035155
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Diameter 1 | #6 |
Diameter 2 | 5/16" |
Length 1 | 1-5/8" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Application | Wood |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | Bugle (#2 Phillips Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 5 PK (38767)
- HERITAGE Snap Pin, 5/16" x 2-1/2", Sq 2Wire ZY (SNAPY-312-2500S)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Ind Hex Wsh Head #10 X 1/2in Zinc Plt Cse Hrd 100PK (9032354)
- MAGNET SOURCE Countersunk Washer, Fits Bolt Size 2-1/2" Steel, Zinc Plated Finish (NAC025000NBX)
- BUILDRIGHT Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Square Drive, 580 PK (09154)
- BUILDRIGHT Deck Screw, #10 x 5 in, Steel, Flat Head, Square Drive, 38 PK (07745)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 51 PK (07743)
- BUILDRIGHT Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 130 PK (08556)
- BUILDRIGHT Deck Screw, #6 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 840 PK (08165)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 50 PK (09163)
- FASTENMASTER Deck Screw, #20 x Torx Drive, 350 PK (TR3-212-350TSHG)
- Buildright Deck Screws