Shop All Deck Screws
Buildright
Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Square Drive, 8000 PK
Mfr # 07452
Zoro # G602514155
product price: $84.79
/pk 8000, $0.01/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Dacrotized
- Application Exterior
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 07452
- Zoro # G602514155
- UPC # 738287074529
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Diameter 1 | #6 |
Diameter 2 | 5/16" |
Length 1 | 1-1/4" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Dacrotized |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | Bugle (#2 Square Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2-1/2" Round Wire Lock Pins 4PK (36423)
- DEWALT Pipe Spike Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 50 PK (03758-PWR)
- ZORO SELECT Push-In Rivet, Dome Head, 0.281 in Dia., 7/32 in L, Nylon Body, 20 PK (27QB400250N)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0350)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 51 PK (07743)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Square Drive, 58 PK (07742)
- BUILDRIGHT Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 190 PK (07739)
- BUILDRIGHT Deck Screw, #10 x 3 in, Stainless Steel, Flat Head, Phillips Drive, 60 PK (55003)
- BUILDRIGHT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Square Drive, 221 PK (53863)
- BUILDRIGHT Deck Screw, #10 x 6 in, Steel, Flat Head, Phillips Drive, 33 PK (53841)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 894 PK (51180)
- Buildright Deck Screws