Shop All Deck Screws
Buildright
Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 58 PK
Mfr # 08163
Zoro # G802514085
product price: $6.35
/pk 58, $0.11/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Dacrotized
- Application Exterior
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 08163
- Zoro # G802514085
- UPC # 738287081633
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Diameter 1 | #10 |
Diameter 2 | 3/8" |
Length 1 | 3-1/2" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | Bugle (#2 Phillips Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE T-27 Shoulder Screw W/Pin, #10-24 X 1/2 in. , Stainless Steel, 100PK (642-0110)
- EATON LOAD CENTER COVER SCREWS 6/CLAM (LCCSCS)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (N01062.062.0175)
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0075)
- BUILDRIGHT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 220 PK (09156)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 272 PK (53994)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 500 PK (09371)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 501 PK (53873)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 304 PK (53697)
- BUILDRIGHT Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 5000 PK (53843)
- GRK FASTENERS Deck Screw, #9 x 1-5/8 in, Trim Head, Torx Drive (49159)
- Buildright Deck Screws