Shop All Deck Screws
Buildright
Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 280 PK
Mfr # 53875
Zoro # G402518971
product price: $37.15
/pk 280, $0.13/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Tan Ruspert
- Application Exterior
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 53875
- Zoro # G402518971
- UPC # 738287538755
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Diameter 1 | #10 |
Length 1 | 3-1/2" |
Diameter 2 | 3/8" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Tan Ruspert |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | 6 Nibs Bugle (# 2 Phillips Bit) |
Point Type | Type 17 |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51010.075.0350)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (05528-PWR)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 100 PK (08109)
- WOLFCRAFT DOWEL PIN FLUTED 1/4""36B (2910405)
- BUILDRIGHT Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 5000 PK (53843)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 84 PK (53853)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 101 PK (53852)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 90 PK (09203)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Square Drive, 58 PK (07742)
- BUILDRIGHT Deck Screw, #10 x 6 in, Steel, Flat Head, Phillips Drive, 33 PK (53841)
- ZORO SELECT Deck Screw, #6 x 1 in, Steel, Flat Head, Torx Drive, 7000 PK (0616DTF17Y)
- Buildright Deck Screws