Shop All Deck Screws
Buildright
Deck Screw, #10 x 2-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 78 PK
Mfr # 55002
Zoro # G902526063
product price: $19.59
/pk 78, $0.25/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #10
- Material Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 55002
- Zoro # G902526063
- UPC # 738287550023
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter 1 | #10 |
Length 1 | 2-1/2" |
Diameter 2 | 3/8" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Bugle (#2 Phillips Bit) |
Point Type | Type 17 |
Hardness | 304 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 12 mm H (WWG3012081000)
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 0.413 in Flange Dia., 0.47 in L, Steel, 100 PK (M69135.050.0130)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWLIS050USA-050BX)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3/4 in L, 25 PK (U04132.050.0075)
- BUILDRIGHT Deck Screw, #10 x 3 in, Stainless Steel, Flat Head, Phillips Drive, 60 PK (55003)
- BUILDRIGHT Deck Screw, #10 x 4 in, Stainless Steel, Flat Head, Phillips Drive, 40 PK (55005)
- BUILDRIGHT Deck Screw, #6 x 1 in, Steel, Flat Head, Phillips Drive, 1745 PK (07913)
- BUILDRIGHT Deck Screw, #10 x 5 in, Steel, Flat Head, Phillips Drive, 38 PK (53840)
- BUILDRIGHT Deck Screw, #7 x 2-1/4 in, 18-8 Stainless Steel, Trim Head, Square Drive, 157 PK (09150)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 525 PK (09169)
- ZORO SELECT Deck Screw, #10 x 2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0200)
- Buildright Deck Screws