Shop All Machine Screws
Buildright
1/4" x 7/8 in Hex Hex Machine Screw, Zinc Plated Steel, 77 PK
Mfr # 52640
Zoro # G602523522
product price: $11.79
/pk 77, $0.15/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"
- Fastener Length 7/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 52640
- Zoro # G602523522
- UPC # 738287526400
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4" |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #12 x 4 in, Torx Drive, 43 PK (56047)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-15/16" L, PK25 (WWG-BPS-216)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51765)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK (1416KPP188)
- BUILDRIGHT 1/4" x 7/8 in Hex Hex Machine Screw, Zinc Plated Steel, 77 PK (52479)
- ZORO SELECT #10-24 x 5/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 6000 PK (1010MPT)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0050)
- TITAN FASTENERS M3 x 0.5 x 4mm Machine Screw - Slotted Flat Head - Steel - Zinc - DIN 125B - Pkg of 100 (CHC03004)
- ZORO SELECT M6-1.00 x 25 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.060.0025)
- MIDWEST FASTENER #8-32 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 20 PK (63696)
- MIDWEST FASTENER 1/8" x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 24 PK (61366)
- Buildright Machine Screws