Shop All Machine Screws
Buildright
1/4" x 7/8 in Hex Hex Machine Screw, Zinc Plated Steel, 77 PK
Mfr # 52509
Zoro # G602524734
product price: $10.65
/pk 77, $0.14/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"
- Fastener Length 7/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 52509
- Zoro # G602524734
- UPC # 738287525090
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4" |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Acorn Nut, 1/2"-13, Steel, Nickel Plated, 5 PK (38704)
- RICHELIEU #10 x 6 in., 20 PK (FTSCD17T106MR)
- POWERS 3/8in x 3in Power-Stud+ SD2 Strength Design Wedge Exp Anchors, 50PK (POW 7413SD2)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0150)
- BUILDRIGHT 1/4" x 7/8 in Hex Hex Machine Screw, Zinc Plated Steel, 77 PK (52479)
- ZORO SELECT 5/16"-18 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0100)
- ZORO SELECT #5-40 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.012.0100)
- ZORO SELECT 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0150)
- ZORO SELECT #10-32 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB35)
- NEWPORT FASTENERS #10-32 x 3/8 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (952403)
- ZORO SELECT M8-1.25 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.080.0050)
- Buildright Machine Screws