Shop All Machine Screws
Buildright
1/4" x 7/8 in Hex Hex Machine Screw, Zinc Plated Steel, 77 PK
Mfr # 52145
Zoro # G502523554
product price: $8.79
/pk 77, $0.11/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"
- Fastener Length 7/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 52145
- Zoro # G502523554
- UPC # 738287521450
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4" |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1 in L, 8 PK (33205)
- ZORO SELECT M4-0.70 x 7.3 mm Slotted Flat Machine Screw, Plain Nylon, 25 PK (50M040070H010)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U51010.031.0250)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.050.0025)
- BUILDRIGHT 1/4" x 7/8 in Hex Hex Machine Screw, Zinc Plated Steel, 77 PK (52479)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Ivory Nylon, 25 PK (33281)
- ZORO SELECT #8-32 x 3/8 in Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK (0806RTF)
- ZORO SELECT #10-32 x 5/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0063)
- NEWPORT FASTENERS #10-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 8000 PK (350662-8000)
- ZORO SELECT #6-32 x 3/16 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0018)
- MIDWEST FASTENER 5/16"-18 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54753)
- Buildright Machine Screws