Shop All Machine Screws
Buildright
1/4" x 7/8 in Hex Hex Machine Screw, Zinc Plated Steel, 384 PK
Mfr # 54280
Zoro # G502525688
product price: $44.79
/pk 384, $0.12/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"
- Fastener Length 7/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 54280
- Zoro # G502525688
- UPC # 738287542806
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4" |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20, 3 in., PK50 (U51500.025.0300)
- USA FASTENER Fully Threaded Stud, 1"-8, 7 1/2 in, Steel, Grade B7, Fluoropolymer Coated Finish, 8 PK (B7-1-7.5-8)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.019.0075)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Torx Drive, 55 PK (56044)
- BUILDRIGHT 1/4" x 7/8 in Hex Hex Machine Screw, Zinc Plated Steel, 77 PK (52479)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0250)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 2500 PK (927803-2500)
- SEACHOICE 1/4"-20 x 1-3/4 in Phillips Oval Machine Screw, Plain Steel (399)
- USA INDUSTRIALS #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-801)
- MIDWEST FASTENER #6-32 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 30 PK (61987)
- MIDWEST FASTENER 5/16"-24 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (79048)
- Buildright Machine Screws