Shop All Machine Screws
Buildright
1/4" x 7/8 in Hex Hex Machine Screw, Zinc Plated Steel, 384 PK
Mfr # 54279
Zoro # G802525692
product price: $55.59
/pk 384, $0.14/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"
- Fastener Length 7/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 54279
- Zoro # G802525692
- UPC # 738287542790
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4" |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK (U07000.050.0125)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, Nylon (11353)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07410.062.0300)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Steel, Grade 2, Zinc Plated Finish (3610)
- BUILDRIGHT 1/4" x 7/8 in Hex Hex Machine Screw, Zinc Plated Steel, 77 PK (52479)
- MIDWEST FASTENER #6-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01961)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0012)
- ZORO SELECT #4-40 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.011.0025)
- ZORO SELECT #2-56 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.008.0062)
- MIDWEST FASTENER #6-48 x 3/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 15 PK (32911)
- PRIME-LINE Machine Screw, Pan, Phil/Sltd Comb Drive 1/4in-20 X 1in Zinc Plated Steel 100PK (9009516)
- Buildright Machine Screws