Shop All Machine Screws
Buildright
1/4" x 7/8 in Hex Hex Machine Screw, Zinc Plated Steel, 384 PK
Mfr # 54139
Zoro # G102525002
product price: $47.99
/pk 384, $0.12/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"
- Fastener Length 7/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 54139
- Zoro # G102525002
- UPC # 738287541397
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4" |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5762PK)
- MKT FASTENING Polyester, 28 Oz Container Size Capsule (7521041GR)
- HERITAGE Detent Pin, 3/16" x 1-1/2", SS 316, Plain (DTPS6-0187-1500)
- HOLO-KROME HOLO-KROME 1/4 X 5/8 DOWEL PIN 100/BOX (1042)
- BUILDRIGHT 1/4" x 7/8 in Hex Hex Machine Screw, Zinc Plated Steel, 77 PK (52479)
- ZORO SELECT #8-32 x 7/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 6000 PK (0814MCT)
- ZORO SELECT #8-32 x 7/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 8000 PK (0814MPF)
- MIDWEST FASTENER #10-24 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07182)
- MIDWEST FASTENER #6-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68244)
- USA INDUSTRIALS #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-794)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480320)
- Buildright Machine Screws