Shop All Machine Screws
Buildright
1/4" x 7/8 in Hex Hex Machine Screw, Zinc Plated Steel, 384 PK
Mfr # 52643
Zoro # G402523395
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"
- Fastener Length 7/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildright
- MFR # 52643
- Zoro # G402523395
- UPC # 738287526431
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4" |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #7-19 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0708KPP)
- ALLIED TITANIUM M5-0.80 x 12 mm Phillips Flat Machine Screw, Plain Titanium (0035445)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Polyethylene, 100 PK (8)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD10112)
- BUILDRIGHT 1/4" x 7/8 in Hex Hex Machine Screw, Zinc Plated Steel, 77 PK (52479)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 35 PK (33151)
- ZORO SELECT 3/8"-16 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 600 PK (3732MPF)
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 100 PK (0806MPPB)
- MIDWEST FASTENER #8-32 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 24 PK (61775)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Aluminum, 20 PK (61607)
- SUBURBAN BOLT AND SUPPLY #10-24 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300120040Z)
- Buildright Machine Screws