Shop All Welding Accessories
Buildpro
Welding Tabletop, 5 In x, 47 In x, 38 In
Mfr # TM54738SV
Zoro # G3481497
product price: $2,232.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,232.99
Free 30-Day Returns
Key Features
- Material Steel
- Work Surface Pattern 1.7 in Slot, 5/8 in Hole in 2 in Grid Pattern
- For Use With BuildPro Welding Tables
- Load Capacity 2,600 lb
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # TM54738SV
- Zoro # G3481497
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 5 in |
Width | 47 in |
Overall Width | 38 in |
Overall Depth | 38 in |
Depth | 38 in |
Height | 5 in |
Overall Length | 47 in |
Work Surface Hole Size | 0.625 in |
Details
Item | Buildpro Welding Tabletop |
Material | Steel |
Work Surface Pattern | 1.7 in Slot, 5/8 in Hole in 2 in Grid Pattern |
For Use With | BuildPro Welding Tables |
Load Capacity | 2,600 lb |
Number of Surfaces | 1 |
Features | 0.37 Coefficient of Friction, Corrosion and Wear Resistance, HV 550 Surface Hardness, Reversible Self-Locating Table Plates, Weld Spatter Resistance |
Compatible With | BuildPro Table |
Holding Capacity | 2,600 lb |
Product Type | Slotted Tabletops |
Work Surface Hole Spacing | 2 in |
Description
Buildpro Welding Tabletop, Compatible With BuildPro Table, Features 0.37 Coefficient of Friction, Corrosion and Wear Resistance, HV 550 Surface Hardness, Reversible Self-Locating Table Plates, Weld Spatter Resistance, Holding Capacity 2,600 lb, Overall Depth 38 in, Overall Height 5 in, Overall Length 47 in, Overall Width 38 in, Product Type Slotted Tabletops, Work Surface Pattern 1.7 in Slot, 5/8 in Hole in 2 in Grid Pattern, Material Steel, Work Surface Hole Size 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCAIR Torch, Welding (61082009)
- MILLER ELECTRIC Standard Tip, 40 A, For 60T, 80CX, 100T, PK5 (212725)
- DEVCON S-182 1OZ WELDIT CEMENT TUBE (18245)
- VICTOR Gas Regulator, Two Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-5223)
- BUILDPRO Riser Block, 12 In x, 2 In x, 3.5 In x (T50215)
- BUILDPRO Table Mount Clamp, 3-3/8 x, 4 x, 12 In (PTT934K)
- BUILDPRO Inserta Pliers, 4" Capacity (PTT634K)
- BUILDPRO Riser Block, 12 In x, 4 In x, 4 In (T50130)
- BUILDPRO Right Angle Bracket, 6 In x, 2 In x, 12 In (T50330)
- BUILDPRO Table Mount Clamp, 6-1/8 In (PTT956K)
- WALTER SURFACE TECHNOLOGIES Acidic Cleaning Solution, 5.2 gal. (54A087)
- Buildpro Welding Accessories