Shop All Welding Accessories
This Product is Discontinued
Buildpro
Welding Tabletop, 5 In x, 38 In x, 22 In (Discontinued)
Mfr # TMQ52238
Zoro # G3481479
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Work Surface Pattern Precision 5/8 in Holes In 2 in Grid Pattern
- For Use With BuildPro Welding Tables
- Load Capacity 1,300 lb
- Width 38 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # TMQ52238
- Zoro # G3481479
- Country of Origin China
- Category Welding Accessories
Dimensions
Width | 38 in |
Height | 5 in |
Depth | 22 in |
Details
Item | Buildpro Welding Tabletop |
Work Surface Pattern | Precision 5/8 in Holes In 2 in Grid Pattern |
For Use With | BuildPro Welding Tables |
Load Capacity | 1,300 lb |
Number of Surfaces | 1 |
Product Type | Welding Tabletop |
Compatible With | Buildpro Welding Table |
Holding Capacity | 1,300 lb |
Description
Buildpro Welding Tabletop, Compatible With Buildpro Welding Table, Features 1.7 in Slot Width, 5/8 in Plate Thickness, Holding Capacity 1,300 lb, Overall Depth 22 in, Overall Height 5 in, Overall Width 38 in, Product Type Welding Tabletop, Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.