Shop All Welding Accessories
This Product is Discontinued
Buildpro
Welding Table Plate, 5/8x, 6-1/4 In x, 38 (Discontinued)
Mfr # TM57838-01
Zoro # G8152496
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern
- For Use With BuildPro Welding Tables
- Overall Height 0.6 in
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # TM57838-01
- Zoro # G8152496
- Country of Origin Unknown
- Category Welding Accessories
Dimensions
Overall Height | 0.6 in |
Width | 6.25 in |
Overall Width | 6.3 in |
Overall Depth | 38 in |
Height | 0.625 in |
Depth | 38 in |
Compatible Table Hole Size | 5/8 in |
Details
Item | Buildpro Welding Table Plate |
Material | Steel |
Work Surface Pattern | Precision 5/8 in Hole in 2 in Grid Pattern |
For Use With | BuildPro Welding Tables |
Number of Surfaces | 1 |
Features | 1-3/4 in Slot Between Plates is Designed for Optimum Flexibility |
Compatible With | Buildpro Welding Table |
Product Type | Buildpro Welding Table Plate |
Description
Buildpro Welding Table Plate, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features 1-3/4 in Slot Between Plates is Designed for Optimum Flexibility, Overall Depth 38 in, Overall Height 0.6 in, Overall Width 6.3 in, Product Type Buildpro Welding Table Plate, Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.