Shop All Welding Accessories
Buildpro
Welding Table Joining Kit, 10 Pc
Mfr # TMK505
Zoro # G7831485
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BuildPro Welding Tables
- Includes (2) Mfg No.T50115 (2 in x 2 in x 10 in ) Heavy Duty Riser Blocks, (8) Mfg No.T832610 Flush Mount 1/2-13 in Socket Shoulder Screws
- Kit Includes Riser Blocks, Socket Shoulder Screws
- Product Type Table Joining Kit
- Compatible With MAX Welding Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildpro
- MFR # TMK505
- Zoro # G7831485
- Country of Origin China
- Category Welding Accessories
Dimensions
Details
Item | Buildpro Welding Table Joining Kit |
For Use With | BuildPro Welding Tables |
Includes | (2) Mfg No.T50115 (2 in x 2 in x 10 in ) Heavy Duty Riser Blocks, (8) Mfg No.T832610 Flush Mount 1/2-13 in Socket Shoulder Screws |
Kit Includes | Riser Blocks, Socket Shoulder Screws |
Product Type | Table Joining Kit |
Compatible With | MAX Welding Table |
Description
Buildpro Welding Table Joining Kit, Compatible With MAX Welding Table, Includes (2) Mfg No.T50115 (2 in x 2 in x 10 in ) Heavy Duty Riser Blocks, (8) Mfg No.T832610 Flush Mount 1/2-13 in Socket Shoulder Screws, Product Type Table Joining Kit, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Conduit Liner, Series 44, Max 1/16 Wire (14401141)
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10 (WGDF9-Q)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 1/4", 50 lb (ED028920)
- VICTOR Nozzle, Welding, 4-W (0323-0130)
- BUILDPRO Right Angle Bracket, 6 In x, 2 In x, 12 In (T50330)
- BUILDPRO Welding Table Caster (TMLC600)
- BUILDPRO Modular Wldng Table, Hvy Dty Legs, 8x4 ft. (TMA59446)
- BUILDPRO Welding Table, 78W, 38D, Cap 4400 (TMB57838)
- BUILDPRO Inserta Clamp, 1/2 In (UEN5200)
- BUILDPRO Riser Block, 4 In x, 2 In x, 3.5 In (T50205)
- POWERWELD Magnetic Rotary Ground Clamp with Handle, 800A (ECM80H)
- Buildpro Welding Accessories