Shop All Welding Accessories
This Product is Discontinued
Buildpro
Welding Table Individual Plate, 6-1/4x38 (Discontinued)
Mfr # TMQ57838-01
Zoro # G7935961
Free Shipping & Returns
This Product is Discontinued
Key Features
- Work Surface Pattern Precision 5/8 in Holes In 2 in Grid Pattern
- For Use With BuildPro Welding Tables
- Width 6.25 in
- Includes One individual BuildPro Welding Table Plate
- Height 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # TMQ57838-01
- Zoro # G7935961
- Country of Origin China
- Category Welding Accessories
Dimensions
Width | 6.25 in |
Height | 0.625 in |
Depth | 38 in |
Details
Item | Buildpro Welding Table Individual Plate |
Work Surface Pattern | Precision 5/8 in Holes In 2 in Grid Pattern |
For Use With | BuildPro Welding Tables |
Includes | One individual BuildPro Welding Table Plate |
Number of Surfaces | 1 |
Product Type | Welding Table Individual Plate |
Compatible With | Buildpro Welding Table |
Description
Buildpro Welding Table Individual Plate, Compatible With Buildpro Welding Table, Features 5/8 in Plate Thickness, Includes BuildPro Welding Table Plate, Overall Depth 38 in, Overall Height 0.6 in, Overall Width 6.3 in, Product Type Welding Table Individual Plate, Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.