Shop All Welding Accessories
Buildpro
Welding Table Connector Kit
Mfr # TSL30
Zoro # G7917454
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 1.1 in Table Slot
- For Use With Nomad Economy Portable Welding Table
- Includes (4) Mounting Screws, Nomad Connector Plate
- Features Join Two Nomad Tables Together to Create a 7.5 ft Long Workstation, Thru Holes on All Four Sides of the Connector Plate for Multiple Mounting Options
- Compatible With Nomad Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # TSL30
- Zoro # G7917454
- Country of Origin China
- Category Welding Accessories
Details
Item | Welding Table Connector Kit |
Work Surface Pattern | 1.1 in Table Slot |
For Use With | Nomad Economy Portable Welding Table |
Includes | (4) Mounting Screws, Nomad Connector Plate |
Features | Join Two Nomad Tables Together to Create a 7.5 ft Long Workstation, Thru Holes on All Four Sides of the Connector Plate for Multiple Mounting Options |
Compatible With | Nomad Table |
Product Type | Nomad Connector Plate |
Description
Welding Table Connector Kit, Compatible With Nomad Table, Features Join Two Nomad Tables Together to Create a 7.5 ft Long Workstation, Thru Holes on All Four Sides of the Connector Plate for Multiple Mounting Options, Includes (4) Mounting Screws, Nomad Connector Plate, Product Type Nomad Connector Plate, Work Surface Pattern 1.1 in Table Slot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS NASCO Quick Connector Sets - Regulator-to-Hose Connector Set - 145 PSI - Fuel/Oxygen (331-QC-RHPRSP)
- PROFESSIONAL PLASTICS Autotherm Welder, 13FT Cord, Autotherm Welder 13 FT Cord [Each] (HWELDGUNAUTO-13CORD)
- SIEVERT Burner, Very Large Soft Flame (3348-91)
- HARRIS Hand Cutting Torch, 18 In. (1003450)
- BUILDPRO Table Mount Clamp, 6-1/8 In (PTT956K)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 4 In (T50305)
- BUILDPRO Welding Table, 78W, 38D, Cap 4400, Nitrited (TMQA57838)
- BUILDPRO Inserta Clamp, 1/2" H x 6-1/2" W x 3-1/4" D (UDN5150)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51655)
- BUILDPRO Welding Table, 38W, 22D, Cap 1300 (TMB52238)
- LONGEVITY S-45 Plasma Torch LARGE CONTACT TIPS, 10-Piece Kit (880262)
- Buildpro Welding Accessories