Shop All Welding Accessories
Buildpro
Welding Table, 78W, 38D, Cap 4400
Mfr # TMB57838
Zoro # G2225706
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$3,569.99
Free 30-Day Returns
Key Features
- Work Surface Pattern 1-3/4 in
- Color Black/Yellow
- Work Surface Width 78 in
- Work Surface Depth 38 in
- Load Capacity 4,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildpro
- MFR # TMB57838
- Zoro # G2225706
- Country of Origin China
- Category Welding Accessories
Dimensions
Work Surface Width | 78 in |
Work Surface Depth | 38 in |
Overall Height | 30.5 in |
Overall Width | 78 in |
Overall Depth | 38 in |
Adjustable Height | No |
Work Surface Hole Size | 5/8 in |
Hole Diameter | 5/8 in |
Table Surface Height (Minimum) | 30.5 in |
Side Height | 6.25 in |
Description
Welding Table, Overall Depth 38 in, Overall Height 30.5 in, Overall Width 78 in, Includes Tabletop and (4) Legs, Number of Drawers 0, Table Surface Height (Minimum) 30.5 in, Weight Capacity 4,400 lb, Work Surface Finish Plain, Work Surface Pattern CNC Machined 5/8 in Hole in 2 in Grid Pattern and 1 3/4 in Slot Between Plates, Adjustability Not Adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK5 (45V44)
- POWERWELD Victor Style Brazing/Welding Tip, Type W, HD, #4 (4-W)
- POWERWELD Dinse Style Cable Connector, #4 to #2 Cable, Male Only (CCD1025-M)
- AMERICAN TORCH TIP Accessory Kit, AK-2 (AK-2)
- BUILDPRO Riser Block, 4 In x, 2 In x, 3.5 In (T50205)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 4 In (T50305)
- BUILDPRO Tube and Pipe Notcher (ATN100)
- BUILDPRO Riser Block, 12 In x, 4 In x, 4 In (T50130)
- BUILDPRO Reversible Table Plates, 38" L, 0.6" H (TM57838SV-01)
- BUILDPRO Right Angle Bracket, 6 In x, 2 In x, 12 In (T50330)
- MAGSWITCH Lifting Magnet, 4016 lb. Max. Pull, Steel (8100482)
- Buildpro Welding Accessories