Shop All Welding Accessories
Buildpro
Welding Table, 78W, 38D, Cap 4400
Mfr # TMA57838
Zoro # G2225758
product price: $3,626.99
/ea
Free Shipping & Returns
$3,626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 1-3/4 in
- Color Black/Yellow
- Work Surface Width 78 in
- Work Surface Depth 38 in
- Load Capacity 4,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildpro
- MFR # TMA57838
- Zoro # G2225758
- Country of Origin China
- Category Welding Accessories
Dimensions
Work Surface Width | 78 in |
Work Surface Depth | 38 in |
Overall Height | 36.5 in |
Overall Width | 78 in |
Overall Depth | 38 in |
Adjustable Height | No |
Work Surface Hole Size | 5/8 in |
Hole Diameter | 5/8 in |
Table Surface Height (Minimum) | 36 in |
Side Height | 6.25 in |
Description
Welding Table, Overall Depth 38 in, Overall Height 36.5 in, Overall Width 78 in, Includes Tabletop and (4) Legs, Number of Drawers 0, Table Surface Height (Minimum) 36 in, Weight Capacity 4,400 lb, Work Surface Finish Plain, Work Surface Pattern CNC Machined 5/8 in Hole in 2 in Grid Pattern and 1 3/4 in Slot Between Plates, Adjustability Not Adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS H-13, 5 lb. (30XP43)
- PLATO Solder Tip, Screwdriver, 0.031 In/0.8 mm (EW-301)
- WELLER Soldering Tip, Chisel, XTC (T0054470599)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 120A, PK5 (9-8253)
- BUILDPRO Reversible Table Plates, 38" L, 0.6" H (TM57838SV-01)
- BUILDPRO Inserta Clamp, 1/2 In (UEN5200)
- BUILDPRO Modular Wldng Table, Hvy Dty Legs, 8x4 ft. (TMA59446)
- BUILDPRO Riser Block, 4 In x, 4 In x, 4 In (T50120)
- BUILDPRO Rotary Positioner for 4 x 3 ft. Tabletop (TMP54738)
- BUILDPRO Ball Lock Bolt, 2 In x, 1 In x, 1 In (T55010)
- FLANGE WIZARD Miter Marker and Imager Combo Kit (MMC505)
- Buildpro Welding Accessories